Sign In

DESTACO 225208-M Flat Tip Bonded Neoprene Spindle, M8 Thread, 2.09 Inch Length

In Stock
Item: AC8PFD
Model: 225208-M
Cross Ref: 3CWZ8

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$5.07 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Neoprene Spindle
Cap Width (In.) 0.51"
Length 53mm
Thread Size M8
Tip Neoprene

Product Details

Toggle clamp spindle assemblies are attached to clamping arm of a toggle clamp to securely hold a workpiece during welding, drilling or milling applications in aerospace, automotive and food & packaging industries. These spindle assemblies have steel construction and feature flat, rounded & swivel foot style neoprene tips. Flat tip bonded neoprene spindles have metric threadings for quick fastening on clamping bars of toggle clamps. They have LABS (silicone) free construction with a neoprene tip for oil resistance & heavy duty clamping while preventing marring / marking of work surfaces due to high operating pressure or clamping force. The neoprene tips can withstand temperatures ranging from -20 to 100 degrees C and have a hardness of 80 Shore A to prevent abrasion / twisting / flexing related damages. These spindles come with jam nuts to accommodate materials of varying thicknesses by allowing adjustments between clamping distances. Destaco 225208-M flat tip bonded neoprene spindle has metallic body with M8 threading and a neoprene tip of 0.83 inch cap width. The spindle is 2.09 inches in length for adjusting according to the workpiece. Raptor Supplies delivers this spindle in variants having lengths ranging from 0.87 to 3.27 inches.

Shipping Information

Height (cm) 1.27
Length (cm) 10.16
Width (cm) 10.16
HS Code 7318152010
Country Of Origin US
Weight (kg) 0.02

Uses

Destaco 225208-M flat tip bonded neoprene spindle is ideally used with toggle clamps for holding down workpieces during welding, drilling and milling operations in aerospace, automotive and food & packaging industries.

Features

  • Destaco 225208-M spindle is used to hold down workpieces by attaching to clamping bar of toggle clamps.
  • This spindle has M8 (metric) threadings for easy installation and vibration / motion resistance.
  • It is equipped with a neoprene tip that prevents marring / damages to the surface of the workpiece due to high clamping force.
  • The neoprene constructed tip provides oil resistance & silicone free properties for exceptional service life & durability.
  • It has a hardness of 70 - 80 Shore A and can withstand temperatures ranging from -20 to 100 degrees C.
  • The spindle has a length of 2.09 inches and a cap width of 0.83 inches.
  • It comes with jam nuts to adjust the spindle according to the size and thickness of the workpiece.

Compatible Accessories

  • Destaco 817-UE and 207, 225 & 227 Series clamps: Destaco 225208-M flat tip bonded spindle is used with steel constructed models of these pneumatic toggle / manual hold down clamps for holding / clamping workpieces without damaging the clamped surface.
  • Flanged washers & bolt retainers: Raptor Supplies can deliver these flanged washers & bolt retainers for fixing the attached spindle at a fixed position.
  • Replacement caps / tips: These replacement tips or caps are used to replace worn out or damaged neoprene tips of the spindle assembly.

Standards and Approvals

  • Destaco 225208-M toggle clamp spindle assembly adheres to ISO 14001:2015 & ISO 9001:2015 standards to ensure environmental health, user safety and efficient performance of the clamp.

Installation

  • Destaco 225208-M flat tip bonded spindle can be securely attached to the clamping arm of a toggle clamp using its threaded body.

Frequently Asked Questions

Are other variants of Destaco 225208-M spindle available on Raptor Supplies?

Raptor Supplies can deliver a similar spindle with 3.27 inch length. We also offer Destaco imperial threaded neoprene spindles, swivel foot spindles, round bonded spindles and hex head spindles.

What is the difference between flat tip bonded spindles and swivel foot spindles?

The flat tip bonded spindles are used to reduce marking on fragile or polished surfaces while swivel foot spindles are used where a workpiece with a large area needs to be clamped.

How is clamping force different from the holding force / capacity?

The term "holding force or capacity" indicates the ideal strength of the clamp for holding down the equipment, workpieces or sheet metal on the assembly line or during other industrial applications. The holding force is measured during the clamp manufacturing process, so does not provide a practical measure of the capacity of the clamp. Clamping force or exerting force denotes the actual force exerted by the clamp on the workpieces for holding them. The clamping force is generally lesser than the holding capacity, due to several factors, such as the position of the spindle in the clamping bar and the opposing force applied on the clamp.

Which grease is recommended for use with Destaco clamps?

A coupling grease, such as Mobil XTC is recommended for use with the brand's mechanical clamps.

Are Destaco clamps used for hoisting or lifting applications?

No, Destaco clamps are load-rated only for clamping applications. They are not designed for hoisting or lifting applications.

Other Also Viewed

Explore Products

Please note that the item you have bought is a 115V.

Agree