DESTACO 225-USS Horizontal Hold Down Clamp, Flanged Base, U-Bar, Stainless Steel, 600 lb Holding Cap.

In Stock
£43.53 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Thu, Nov 28
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 225-USS

  • Item: AC8PFY

  • Cross Ref: 3CXC8

  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-ukApply now
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Horizontal Hold Down Clamp
Arm U-Shaped
Base Mounting Centers 1.00 x 0.88 In.
Diameter 0.300"
Handle 92 Degrees
Height Under Arm (In.) 1.31
Holding Capacity 600 Lb.
Overall Height 1.840"
Overall Length 6.910"
Spindle Hex Head SS
Thread Size 5/16
Type Horizontal Handle Hold Down, SS

Shipping Info:

Ship weight (kg) 0.25
Ship height (cm) 3.81
Ship length (cm) 3.56
Ship width (cm) 11.68
HS code 7326908588
Country of Origin US

Product Details:

  • 225-USS Destaco horizontal hold down clamp has a flanged base and a U-shaped arm with an opening angle of 92 degrees. It can handle a maximum load of 600 lb (272.2 kg).

Product Series:

Destaco 225 Series horizontal hold down clamps feature a low-profile design that ensures a convenient handling operation. They are used in woodworking, fixture checking, closures and assembly operations and are available in different heights, lengths, spindle types and thread sizes. The Destaco 225 Series horizontal hold down clamps are also available in a stainless-steel variant without a plastic grip.

Brand Overview:

Destaco has been offering a wide variety of material-holding clamps for more than 85 years. Its products are used in clamping, gripping and transferring of tools and workpieces in various woodworking and metalworking applications. The Destaco Clamps catalogue includes manual toggle clamps, straight line clamps, pneumatic clamps, pull-action latch clamps and plier clamps. The brand's straight line action clamps are accustomed to bear a wide range of loads for applications in fixturing, testing and plastic injection moulding. Destaco 603 Series straight line action clamps can be locked in both extended and retracted positions to be used as either a push or a pull clamp. Destaco also manufactures models featuring a secondary lock (Toggle Lock Plus) mechanism to prevent unintentional clamp opening. These high-quality products are available in a variety of bar sizes and styles, dimensions, materials and load-holding capacities at Raptor Supplies, one of the authorised Destaco clamps distributor.