DESTACO 225-UR Horizontal Hold Down Clamp, Flanged Base, U-Bar With Toggle Lock Plus, 500 lb Holding Cap.
  • Model: 225-UR
  • Item: AC8PGD
  • Cross: 3CXD5

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom
In Stock: 30+ units
£51.24 / unit
Get it by Tue, Jul 14
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemHorizontal Hold Down Clamp
    ArmU-Shaped
    Base Mounting Centers1.00 x 0.88 In.
    Diameter0.300"
    Handle92 Degrees
    Height Under Arm (In.)1.29
    Holding Capacity500 Lb.
    Overall Height1.890"
    Overall Length7.090"
    SpindleFlat Cushion Neoprene
    Thread SizeM8
    TypeHorizontal Handle Hold Down

    Shipping Info:

    Ship weight (kg) 0.33
    Ship height (cm)4.06
    Ship length (cm)18.8
    Ship width (cm)18.8
    HS code8205700090
    Country of OriginUS

    Product Details:

    • 225-UR Destaco clamps have a low-profile body with flanged base and a U-shaped arm featuring Destaco's Toggle Lock Plus mechanism to protect the clamp from unintentional opening. These high-quality clamps are supplied with a neoprene spindle.