DESTACO 225-UB Hold-Down Toggle Clamp, Straight Base, U Bar, 500 lb Holding Cap.
  • Model: 225-UB
  • Item: AJ8BHK

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom
In Stock: 30+ units
£39.62 / unit
Get it by Tue, Jul 14
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemHorizontal Hold Down Clamp
    Bar Width (In.)0.5
    Base Length1.5
    Base StyleStraight
    Handle StyleStraight
    Holding Capacity500
    MaterialCarbon Steel
    Movement70
    Opening92
    OrientationHorizontal
    Overall Height2.13
    Overall Length6.91
    Spindle Thread SizeM8x1.25
    Bar StyleU-Bar

    Shipping Info:

    Ship weight (kg) 0.25
    Ship height (cm)9.04
    Ship length (cm)6.35
    Ship width (cm)0.3
    Country of OriginUS

    Product Details:

    • 225-UB Destaco clamps are low-profile clamps with a straight base and carbon steel body for handling loads up to 500 lb (226.7 kg). These clamps are supplied with a neoprene spindle.