DESTACO 215-S Horizontal Hold-Down Toggle Clamp, 5.46 Inches Length, 1.53 Inches Height
  • Model: 215-S
  • Item: AJ8BJK

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

DESTACO 215-S Horizontal Hold-Down Toggle Clamp, 5.46 Inches Length, 1.53 Inches Height | AJ8BJK
Hover to zoom

View similar items

In Stock: 30+ units
£31.53 / unit
Get it by Fri, Jun 5
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemHorizontal Hold Down Clamp
    Bar Width (In.)0.5
    Base Length1.43
    Base StyleFlanged
    Base Width1.38
    Handle StyleStraight
    Holding Capacity200
    MaterialCarbon Steel
    Movement78
    Opening87
    OrientationHorizontal
    Overall Height1.53
    Overall Length5.46
    Spindle Thread SizeM6x1.0
    Bar StyleSolid

    Shipping Info:

    Ship weight (kg) 0.15
    Ship height (cm)6.91
    Ship length (cm)7.32
    Ship width (cm)0.56
    Country of OriginUS

    Product Details:

    • Destaco 215-S hold-down toggle clamps are made of carbon steel and have a low-profile design featuring a solid bar, a flanged base and a bonded neoprene-tipped M6 spindle assembly. These clamps have a maximum holding capacity of 200 lb (90.7 kg).