Our customers love us!

DESTACO 213-UB Horizontal Hold Down Clamp, Straight Base, U-Bar, 150 lb Holding Cap.
  • Model: 213-UB
  • Item: AJ8AVP

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

DESTACO 213-UB Horizontal Hold Down Clamp, Straight Base, U-Bar, 150 lb Holding Cap. | AJ8AVP
Hover to zoom

View similar items

In Stock: 30+ units
£40.48 / unit
Get it by Thu, Jun 4
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemHorizontal Hold Down Clamp
    Bar Width (In.)0.37
    Base Length1
    Base StyleStraight
    Handle StyleStraight
    Holding Capacity150.62
    MaterialCarbon Steel
    Movement60
    Opening90
    OrientationHorizontal
    Overall Height1.72
    Overall Length4.05
    Spindle Thread Size#10 M5
    Bar StyleU-Bar

    Shipping Info:

    Ship weight (kg) 0.08
    Ship height (cm)4.6
    Ship length (cm)4.14
    Ship width (cm)0.91
    Country of OriginUS

    Product Details:

    • Destaco 213-UB is a low-profile horizontal hold-down clamp with a maximum holding capacity of 150 lb (68 kg).
    • This Destaco clamp features a straight base, a U-shaped bar and a straight handle to provide a large hand clearance in open positions, making it ideal for use in woodworking and assembly applications. This clamp is supplied with a neoprene spindle.