Our customers love us!

DESTACO 213-U-L Horizontal Hold Down Clamp, Flanged Base, Open Bar, 150 lb Holding Cap.
  • Model: 213-U-L
  • Item: AJ8AVN

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

DESTACO 213-U-L Horizontal Hold Down Clamp, Flanged Base, Open Bar, 150 lb Holding Cap. | AJ8AVN
Hover to zoom

View similar items

In Stock: 30+ units
£30.11 / unit
Get it by Thu, Jun 4
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemHorizontal Hold Down Clamp
    Bar Width (In.)0.37
    Base Length1
    Base StyleFlanged
    Base Width1.06
    Handle StyleStraight
    Holding Capacity150.62
    MaterialCarbon Steel
    Movement60
    Opening90
    OrientationHorizontal
    Overall Height1.39
    Spindle Thread Size#10 M5
    Bar StyleU-Bar

    Shipping Info:

    Ship weight (kg) 0.08
    Ship height (cm)4.6
    Ship length (cm)4.14
    Ship width (cm)0.91
    Country of OriginUS

    Product Details:

    • 213-UL Destaco horizontal hold down clamp is made of carbon steel and comes with a straight handle and a U-bar that can handle a maximum load of 150 lb (68.03 kg).