DESTACO 210-UB Vertical Hold Down Clamp, Straight Base, U-bar, 600 lb Holding Cap.

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

DESTACO | 210-UB | AJ8BBN | Vertical Hold Down Clamp
In Stock
£46.45 / unit

Order online and get 5% off Use code FAB5

Get it by Wed, Feb 5
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    • Model: 210-UB

    • Item: AJ8BBN

    Product Specifications:

    ItemVertical Hold Down Clamp
    Bar Width (In.)0.79
    Base Length1.89
    Base StyleStraight
    Handle StyleStraight
    Holding Capacity600
    MaterialCarbon Steel
    Movement58
    Opening103
    OrientationVertical
    Overall Height9.11
    Overall Length6.7
    Spindle Thread Size8/3/2016
    Bar StyleU-Bar

    Shipping Info:

    Ship weight (kg) 0.59
    Ship height (cm)17.15
    Ship length (cm)12.4
    Ship width (cm)3.91
    Country of OriginUS

    Product Series:

    Destaco 210 Series vertical hold-down clamps are used for light machining and welding applications. These toggle clamps have a steel body construction with an ergonomic vertical handle for better grip. They have a 103-degree bar opening angle with an M10 or 3/8 spindle accessory included in the package.

    Brand Overview:

    Destaco has been offering a wide variety of material-holding clamps for more than 85 years. Its products are used in clamping, gripping and transferring of tools and workpieces in various woodworking and metalworking applications. The Destaco Clamps catalogue includes manual toggle clamps, straight line clamps, pneumatic clamps, pull-action latch clamps and plier clamps. The brand's straight line action clamps are accustomed to bear a wide range of loads for applications in fixturing, testing and plastic injection moulding. Destaco 603 Series straight line action clamps can be locked in both extended and retracted positions to be used as either a push or a pull clamp. Destaco also manufactures models featuring a secondary lock (Toggle Lock Plus) mechanism to prevent unintentional clamp opening. These high-quality products are available in a variety of bar sizes and styles, dimensions, materials and load-holding capacities at Raptor Supplies, one of the authorised Destaco clamps distributor.

    Sent to your email in 30 min

    Model: 210-UBItem: AJ8BBN