DESTACO 210-U Vertical Hold Down Clamp, Flanged Base, U-Bar, 600 lb Holding Cap.

DESTACO 210-U Vertical Hold Down Clamp, Flanged Base, U-Bar, 600 lb Holding Cap.

In Stock
£27.27 / unit
Get it by Wed, Nov 20
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 210-U
  • Item: AC8PMP
  • Cross Ref: 3CXW8
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-ukApply now
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Vertical Hold Down Clamp
Arm U-Shaped
Base Mounting Centers 1.26 x 1.77 In.
Diameter 0.330"
Handle 103 Degrees
Height Under Arm (In.) 1.67
Holding Capacity 600 Lb.
Overall Height 8.190"
Overall Length 5.540"
Thread Size M10
Type Vertical Handle Hold Down

Shipping Info:

Ship weight (kg) 0.66
Ship height (cm) 3.56
Ship length (cm) 14.99
Ship width (cm) 9.14
HS code 8205700090
Country of Origin US

Product Details:

  • Destaco 210-U is a vertical hold-down steel clamp used for light machining and welding applications.
  • This clamp features a fully threaded design with M10 thread size for maximum adjustment and a flat cushion neoprene spindle for scratch-free clamping. 

Product Series:

Destaco 210 Series vertical hold-down clamps are used for light machining and welding applications. These toggle clamps have a steel body construction with an ergonomic vertical handle for better grip. They have a 103-degree bar opening angle with an M10 or 3/8 spindle accessory included in the package.

Brand Overview:

Destaco has been offering a wide variety of material-holding clamps for more than 85 years. Its products are used in clamping, gripping and transferring of tools and workpieces in various woodworking and metalworking applications. The Destaco Clamps catalogue includes manual toggle clamps, straight line clamps, pneumatic clamps, pull-action latch clamps and plier clamps. The brand's straight line action clamps are accustomed to bear a wide range of loads for applications in fixturing, testing and plastic injection moulding. Destaco 603 Series straight line action clamps can be locked in both extended and retracted positions to be used as either a push or a pull clamp. Destaco also manufactures models featuring a secondary lock (Toggle Lock Plus) mechanism to prevent unintentional clamp opening. These high-quality products are available in a variety of bar sizes and styles, dimensions, materials and load-holding capacities at Raptor Supplies, one of the authorised Destaco clamps distributor.

Accessories