DESTACO 210-TU Vertical Hold Down Clamp, Flanged Base, U Bar, T-Handle, 600 lb Holding Cap.

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£55.90 / unit

Pay by Proforma Invoice

Get it by Thu, Aug 13
  • Model: 210-TU

  • Item: AJ8BBM

Options:

MPN

Product Specifications:

ItemVertical Hold Down Clamp
Bar Width (In.)0.79
Base Length1.89
Base StyleFlanged
Base Width2.56
Handle StyleT-Handle
Holding Capacity600
MaterialCarbon Steel
Movement58
Opening103
OrientationVertical
Overall Height5.43
Overall Length6.7
Spindle Thread Size8/3/2016
Bar StyleU-Bar

Shipping Info:

Ship weight (kg) 0.62
Ship height (cm)11.43
Ship length (cm)13.34
Ship width (cm)3.91
Country of OriginUS

Related Products

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes