DESTACO 210-25 Vertical Hold Down Clamp, 5.51" Length

In Stock
£37.59 / unit

Order online and get 5% off Use code FAB5

Get it by Mon, Nov 25
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 210-25

  • Item: AJ8BJU

  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-ukApply now
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Vertical Hold Down Clamp
Bar Width (In.) 0.79
Base Length 1.89
Base Style Flanged
Base Width 2.56
Handle Style Straight
Holding Capacity 600
Material Carbon Steel
Movement 58
Opening 103
Orientation Vertical
Overall Height 8.19
Overall Length 5.51
Spindle Thread Size 8/3/2016
Bar Style U-Bar

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm) 11.43
Ship length (cm) 13.34
Ship width (cm) 3.91
Country of Origin US

Product Series:

Destaco 210 Series vertical hold-down clamps are used for light machining and welding applications. These toggle clamps have a steel body construction with an ergonomic vertical handle for better grip. They have a 103-degree bar opening angle with an M10 or 3/8 spindle accessory included in the package.

Brand Overview:

Destaco has been offering a wide variety of material-holding clamps for more than 85 years. Its products are used in clamping, gripping and transferring of tools and workpieces in various woodworking and metalworking applications. The Destaco Clamps catalogue includes manual toggle clamps, straight line clamps, pneumatic clamps, pull-action latch clamps and plier clamps. The brand's straight line action clamps are accustomed to bear a wide range of loads for applications in fixturing, testing and plastic injection moulding. Destaco 603 Series straight line action clamps can be locked in both extended and retracted positions to be used as either a push or a pull clamp. Destaco also manufactures models featuring a secondary lock (Toggle Lock Plus) mechanism to prevent unintentional clamp opening. These high-quality products are available in a variety of bar sizes and styles, dimensions, materials and load-holding capacities at Raptor Supplies, one of the authorised Destaco clamps distributor.