Our customers love us!

DESTACO 210-21 Vertical Hold Down Clamp, 6.7" Length, 8.19" Height, 1.89" Base Length
  • Model: 210-21
  • Item: AJ8BJV

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

DESTACO 210-21 Vertical Hold Down Clamp, 6.7 Length, 8.19 Height, 1.89 Base Length | AJ8BJV
Hover to zoom
In Stock: 30+ units
£52.12 / unit
Get it by Thu, Jun 4
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemVertical Hold Down Clamp
    Bar Width (In.)0.79
    Base Length1.89
    Base StyleFlanged
    Base Width2.56
    Handle StyleStraight
    Holding Capacity750
    MaterialCarbon Steel
    Movement58
    Opening103
    OrientationVertical
    Overall Height8.19
    Overall Length6.7
    Spindle Thread Size8/3/2016
    Bar StyleSolid

    Shipping Info:

    Ship weight (kg) 0.72
    Ship height (cm)11.43
    Ship length (cm)13.34
    Ship width (cm)3.91
    Country of OriginUS