DESTACO 207-USS Vertical Hold Down Clamp, Stainless Flanged Base, U-Bar, 450 lb Holding Cap.

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

DESTACO | 207-USS | AC8PMV | 3CXX4 | Vertical Hold Down Clamp
In Stock
£49.45 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Tue, Feb 4
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    • Model: 207-USS

    • Item: AC8PMV

    • Cross Ref: 3CXX4

    Product Specifications:

    ItemVertical Hold Down Clamp
    ArmU-Shaped
    Base Mounting Centers0.75 x 1.25 In.
    Diameter0.280"
    Handle99 Degrees
    Height Under Arm (In.)1.25
    Holding Capacity450 Lb.
    Overall Height5.630"
    Overall Length4.440"
    SpindleFlat Cushion Neoprene
    Thread SizeM8
    TypeVertical Handle Hold Down, Stainless Steel

    Shipping Info:

    Ship weight (kg) 0.34
    Ship height (cm)4.57
    Ship length (cm)19.05
    Ship width (cm)12.19
    HS code8205700090
    Country of OriginTH

    Product Series:

    Destaco 207 Series vertical hold-down clamps are used in various assembling and light machining applications. They include various BLK model clamps with a black and non-reflective finish and different low-profile T-handle clamps used for various arm and mounting applications. Some of these vertical clamps have a Toggle Lock Plus feature to ensure better locking.

    Brand Overview:

    Destaco has been offering a wide variety of material-holding clamps for more than 85 years. Its products are used in clamping, gripping and transferring of tools and workpieces in various woodworking and metalworking applications. The Destaco Clamps catalogue includes manual toggle clamps, straight line clamps, pneumatic clamps, pull-action latch clamps and plier clamps. The brand's straight line action clamps are accustomed to bear a wide range of loads for applications in fixturing, testing and plastic injection moulding. Destaco 603 Series straight line action clamps can be locked in both extended and retracted positions to be used as either a push or a pull clamp. Destaco also manufactures models featuring a secondary lock (Toggle Lock Plus) mechanism to prevent unintentional clamp opening. These high-quality products are available in a variety of bar sizes and styles, dimensions, materials and load-holding capacities at Raptor Supplies, one of the authorised Destaco clamps distributor.

    Sent to your email in 30 min

    Model: 207-USSItem: AC8PMVCross Ref: 3CXX4