DESTACO 207-UF Vertical Hold Down Clamp, U-Bar, Dual Mount, 375 lb Holding Cap.

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

In Stock: 30+ units
£115.08 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Fri, Oct 2
  • Model: 207-UF

  • Item: AJ8BJB

Product Specifications:

ItemVertical Hold Down Clamp
Bar Width (In.)0.63
Base Length1.38
Base StyleFlanged
Base Width1.73
Handle StyleStraight
Holding Capacity375.43
MaterialCarbon Steel
Movement56
Opening96
OrientationVertical
Overall Height8.3
Spindle Thread Size5/16 M8
Bar StyleU-Bar

Shipping Info:

Ship weight (kg) 0.43
Ship height (cm)12.45
Ship length (cm)12.7
Ship width (cm)3.25
Country of OriginUS

Related Products

Call Me Back

Provide your name / phone number and receive a call back within 5 minutes