DESTACO 207-69 Vertical Hold Down Clamp, 3.75" Length, 7.48" Height
  • Model: 207-69
  • Item: AJ8BJP

GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

DESTACO | 207-69 | AJ8BJP | Vertical Hold Down Clamp
Hover to zoom
In Stock
£33.27 / unit
Get it by Thu, Mar 5
Delivery Options

Delivery Options

Estimated ArrivalEstimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemVertical Hold Down Clamp
    Bar Width (In.)0.63
    Base Length1.38
    Base StyleStraight
    Handle StyleStraight
    Holding Capacity375
    MaterialCarbon Steel
    Movement57
    Opening99
    OrientationVertical
    Overall Height7.48
    Overall Length3.75
    Spindle Thread Size5/16-18
    Bar StyleU-Bar

    Shipping Info:

    Ship weight (kg) 0.45
    Ship height (cm)12.45
    Ship length (cm)12.7
    Ship width (cm)3.25
    Country of OriginUS

    Product Series:

    Destaco 207 Series vertical hold-down clamps are used in various assembling and light machining applications. They include various BLK model clamps with a black and non-reflective finish and different low-profile T-handle clamps used for various arm and mounting applications. Some of these vertical clamps have a Toggle Lock Plus feature to ensure better locking.

    Brand Overview:

    Destaco has been offering a wide variety of material-holding clamps for more than 85 years. Its products are used in clamping, gripping and transferring of tools and workpieces in various woodworking and metalworking applications. The Destaco Clamps catalogue includes manual toggle clamps, straight line clamps, pneumatic clamps, pull-action latch clamps and plier clamps. The brand's straight line action clamps are accustomed to bear a wide range of loads for applications in fixturing, testing and plastic injection moulding. Destaco 603 Series straight line action clamps can be locked in both extended and retracted positions to be used as either a push or a pull clamp. Destaco also manufactures models featuring a secondary lock (Toggle Lock Plus) mechanism to prevent unintentional clamp opening. These high-quality products are available in a variety of bar sizes and styles, dimensions, materials and load-holding capacities at Raptor Supplies, one of the authorised Destaco clamps distributor.

    Sent to your email in 30 min

    Model: 207-69Item: AJ8BJP