DESTACO 207-51 Vertical Hold Down Clamp, 5.02" Length
  • Model: 207-51
  • Item: AJ8BJT

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom
In Stock: 30+ units
$43.57 / unit
Get it by Wed, Jun 10
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemVertical Hold Down Clamp
    Bar Width (In.)0.63
    Base Length1.38
    Base StyleFlanged
    Base Width1.73
    Handle StyleStraight
    Holding Capacity500
    MaterialCarbon Steel
    Movement57
    Opening99
    OrientationVertical
    Overall Height6.93
    Overall Length5.02
    Spindle Thread Size5/16-18
    Bar StyleSolid

    Shipping Info:

    Ship weight (kg) 0.45
    Ship height (cm)12.45
    Ship length (cm)12.7
    Ship width (cm)3.25
    Country of OriginUS