DESTACO 206-SS Horizontal Hold Down Clamp, Flanged Base, Low U-Bar, Stainless Steel, 100 lb Holding Cap.

In Stock
£33.37 / unit

Free Shippingto UK Mainland Use Code FS2019. Conditions Apply.

Get it by Mon, Nov 25
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 206-SS

  • Item: AC8PFU

  • Cross Ref: 3CXC4

  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-ukApply now
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Horizontal Hold Down Clamp
Arm U-Shaped
Base Mounting Centers 0.63 x 0.63 In.
Diameter 0.170"
Handle 90 Degrees
Height Under Arm (In.) 0.44
Holding Capacity 100 Lb.
Overall Height 1.060"
Overall Length 2.740"
Spindle Hex Head SS
Thread Size 8-32
Type Horizontal Handle Hold Down, SS

Shipping Info:

Ship weight (kg) 0.04
Ship height (cm) 2.54
Ship length (cm) 16.51
Ship width (cm) 12.7
HS code 8205700090
Country of Origin US

Product Details:

  • Destaco 206-SS is a low-profile horizontal hold-down clamp that offers good clearance under the bar. It has a rugged stainless-steel construction with a maximum load-holding capacity of 100 lb and is ideal for various light-duty clamping applications.
  • It features a flanged base and a low U-bar clamping arm, and is supplied with stainless-steel hex-head spindle assembly and washers.

Product Series:

Destaco 206 Series horizontal hold-down clamps have a stainless-steel construction and offer good bar clearance under clamping bar while maintaining a low profile. They are used in light-duty clamping, chemical processing, closures and in the assembling of various commercial tools and equipment. The 206 Series Destaco horizontal hold down clamp is available in high U-bar and low U-bar design variants.

Brand Overview:

Destaco has been offering a wide variety of material-holding clamps for more than 85 years. Its products are used in clamping, gripping and transferring of tools and workpieces in various woodworking and metalworking applications. The Destaco Clamps catalogue includes manual toggle clamps, straight line clamps, pneumatic clamps, pull-action latch clamps and plier clamps. The brand's straight line action clamps are accustomed to bear a wide range of loads for applications in fixturing, testing and plastic injection moulding. Destaco 603 Series straight line action clamps can be locked in both extended and retracted positions to be used as either a push or a pull clamp. Destaco also manufactures models featuring a secondary lock (Toggle Lock Plus) mechanism to prevent unintentional clamp opening. These high-quality products are available in a variety of bar sizes and styles, dimensions, materials and load-holding capacities at Raptor Supplies, one of the authorised Destaco clamps distributor.