DESTACO 206-HSS Hold-Down Toggle Clamp, Flanged Base, High U-Bar, Stainless Steel, 100 lb Holding Cap.
  • Model: 206-HSS
  • Item: AJ8BAU

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom

View similar items

 2.740"£42.14
Overall Length: 2.740"
 2.74£50.89
Overall Length: 2.74
In Stock: 30+ units
£50.89 / unit
Get it by Tue, Jul 14
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemHorizontal Hold Down Clamp
    Bar Width (In.)0.31
    Base Length0.94
    Base StyleFlanged
    Base Width0.94
    Handle StyleStraight
    Holding Capacity100
    MaterialStainless Steel
    Movement90
    Opening90
    OrientationHorizontal
    Overall Height1.06
    Overall Length2.74
    Spindle Thread SizeAug-32
    Bar StyleU-Bar

    Shipping Info:

    Ship weight (kg) 0.03
    Ship height (cm)2.9
    Ship length (cm)2.69
    Ship width (cm)0.51
    Country of OriginUS

    Product Details:

    • Destaco 206-HSS toggle action clamps have a stainless-steel body with flanged base. They feature a high U-bar clamping arm and a stainless-steel hex head spindle.