DESTACO 205-USS Horizontal Hold Down Clamp, Flanged Base, U-Bar, Stainless Steel, 60lb Holding Cap.

In Stock
£23.22 / unit

Free Shippingto UK Mainland. Use Code FS2019. Conditions Apply.

Get it by Wed, Nov 20
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 205-USS
  • Item: AC8PFT
  • Cross Ref: 3CXC3
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-ukApply now
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Horizontal Hold Down Clamp
Arm U-Shaped
Base Mounting Centers 0.62 x 0.62 In.
Diameter 0.170"
Handle 90 Degrees
Height Under Arm (In.) 0.30
Holding Capacity 75 Lb.
Overall Height 0.670"
Overall Length 2.710"
Spindle Hex Head SS
Thread Size 8-32
Type Horizontal Handle Hold Down, SS

Shipping Info:

Ship weight (kg) 0.02
Ship height (cm) 2.54
Ship length (cm) 12.7
Ship width (cm) 4.57
HS code 7326908588
Country of Origin US

Product Details:

  • 205-USS Destaco horizontal hold down clamp is made of stainless steel and has a U-shaped arm with an opening angle of 90 degrees. It can handle a maximum load of 75 lb and is used in various light-duty industrial applications.

Product Series:

Destaco 205 Series hold down clamps are the smallest horizontal clamps and are used in confined spaces for light-duty clamping applications. Some of these clamps are available with a Toggle Lock Plus feature to ensure proper locking. These hold down toggle clamps are made of steel and have a horizontal handle parallel to the clamping bar.

Brand Overview:

Destaco has been offering a wide variety of material-holding clamps for more than 85 years. Its products are used in clamping, gripping and transferring of tools and workpieces in various woodworking and metalworking applications. The Destaco Clamps catalogue includes manual toggle clamps, straight line clamps, pneumatic clamps, pull-action latch clamps and plier clamps. The brand's straight line action clamps are accustomed to bear a wide range of loads for applications in fixturing, testing and plastic injection moulding. Destaco 603 Series straight line action clamps can be locked in both extended and retracted positions to be used as either a push or a pull clamp. Destaco also manufactures models featuring a secondary lock (Toggle Lock Plus) mechanism to prevent unintentional clamp opening. These high-quality products are available in a variety of bar sizes and styles, dimensions, materials and load-holding capacities at Raptor Supplies, one of the authorised Destaco clamps distributor.