Our customers love us!

DESTACO 202-UL Vertical Hold Down Clamp, Flanged Base, Open U-bar, 200 lb Holding Cap.
  • Model: 202-UL
  • Item: AG3QYX
  • Cross: 33TV88

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

DESTACO 202-UL Vertical Hold Down Clamp, Flanged Base, Open U-bar, 200 lb Holding Cap. | AG3QYX 33TV88
Hover to zoom
In Stock: 30+ units
£23.30 / unit
Get it by Thu, Jun 4
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemVertical Hold Down Clamp
    ArmU-Bar
    Base Mounting Centers0.50 x 1.06 In.
    Diameter0.220"
    HandleVertical
    Height Under Arm (In.)15/16
    Holding Capacity200 Lb.
    Overall Height4-5/16"
    Overall Length2-47/64"
    SpindleNeoprene
    Thread SizeM6 x 1.73
    TypeVertical Handle Hold Down

    Shipping Info:

    Ship weight (kg) 0.16
    Ship height (cm)10.95
    Ship length (cm)8.36
    Ship width (cm)3.99
    HS code8205700090

    Product Details:

    • Vertical hold-down toggle clamp designed for clamping operations and positive holding; ideal for closures, light welding / machining, woodworking & checking fixtures
    • Steel construction with rivets & grips offers a maximum holding capacity of 200 lb, durability and safe operation
    • Features a longer, open style U-shaped clamp arm having 105-degree opening angle for easy spindle adjustments
    • Equipped with an ergonomically designed vinyl handle with an opening angle of 65 degrees for controlling the clamp arm
    • Flat cushion threaded M6 spindle made of neoprene for firm clamping
    • Flange base mounting style

    Accessories