DESTACO 202-SS Hold-Down Toggle Clamp, Flanged Base, Solid Bar, Stainless Steel, 250 lb Holding Cap.
  • Model: 202-SS
  • Item: AJ8BJH

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom
In Stock: 30+ units
£52.63 / unit
Get it by Tue, Jul 14
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemVertical Hold Down Clamp
    Bar Width (In.)0.92
    Base Length1
    Base StyleFlanged
    Base Width1.56
    Handle StyleStraight
    Holding Capacity250
    MaterialStainless Steel
    Movement65
    Opening105
    OrientationVertical
    Overall Height4.33
    Overall Length2.31
    Spindle Thread SizeM6x1
    Bar StyleSolid

    Shipping Info:

    Ship weight (kg) 0.15
    Ship height (cm)7.62
    Ship length (cm)4.78
    Ship width (cm)2.01
    Country of OriginUS

    Product Details:

    • 202-SS Destaco hold down clamp is made of stainless-steel and has a flanged base. It features a solid vertical bar for handling a maximum load of 250 lb (113.398 kg) and is ideal for light-duty clamping applications.