-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Vertical Hold Down Clamp |
---|---|
Base Mounting Centers | 0.50 x 1.06" |
Clamp Arm Length | 2.31" |
Clamp Arm Style | Solid Bar |
Clamp Bar Opening | 105 Deg. |
Diameter | 0.220" |
Handle | Vertical |
Handle Opening | 65 Deg. |
Height Under Clamp Arm | 0.93" |
Holding Capacity | 200 Lbs. |
---|---|
Material | Steel |
Mounting Base | Flange |
Overall Height | 4.310" |
Overall Length | 2.070" |
Spindle | Flat Cushion Neoprene |
Thread Size | M6 |
Toggle Lock Plus | No |
Type | Vertical Handle Hold Down |
Destaco 202 vertical hold down clamp is designed for holding down the workpieces against flat surfaces / workbenches. This vertical hold down clamp is a suitable choice for operations where there is a requirement to clamp / detach the workpiece repeatedly throughout the operation. It has carbon steel construction which is zinc plated for minimising damage / wear against abrasive conditions & outdoor environments. Destaco manual hold down clamp comes with a neoprene spindle for keeping the workpiece stationary throughout the operation while preventing it from loosening / slipping. Destaco clamp is designed for ensuring a long life cycle when using standard clamping arms and spindles. Its plastic grip handle ensures maximum grip & leverage for prolonged clamp usage. However, this clamp is not recommended for welding & machining applications. Destaco 202 Series clamps are also offered in all stainless steel constructed, straight base U bar and flanged base solid bar variants on Raptor Supplies.
Height (cm) | 4.32 |
---|---|
Length (cm) | 15.24 |
Width (cm) | 7.62 |
HS Code | 8205700090 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.16 |
Destaco 202 vertical hold down clamp is designed for various commercial tasks, such as checking fixtures, woodworking, light machining and assembly & testing applications.
destaco-202.pdf
Yes, in addition to Destaco 202 flanged base variant, the brand offers straight base U bar (Destaco 202-UB) and flanged base solid bar (Destaco 202-SS) vertical clamps as well.
Destaco vertical hold down clamps are specially designed for holding the workpiece stationary against a flat surface / workbench for various industrial applications like woodworking & metalworking.
The holding force or the holding capacity depicts the clamp's capability to hold down equipment or sheet metal on assembly lines or during similar manufacturing processes.
Clamping force is the amount of force actually applied to a workpiece by closing & locking the clamp. It is normally less than the stated holding capacity. The actual clamping force depends on various factors, such as cylinder bore, cylinder area, spindle position (clamping arm length) and available air pressure. In most cases, the clamping force is approximately 2 to 3 times the force exerted by a pneumatic cylinder.
The difference lies in the orientation of the clamp handle when the clamp is in the locked position. A vertical clamp handle is vertically oriented (perpendicular to the base) when in locked position, while in the case of a horizontal toggle clamp, it is horizontally oriented (parallel to the base).
Some solid bar style clamps like Destaco 202 feature a flat tip bonded neoprene spindle that is manually operated using a handle / lever. This handle movement pushes the spindle against the workpiece and prevents it from moving mid operation, thereby ensuring secure clamping.
The red coloured handles alert the user about the location of the operating handle and when he should grab it. The red colour has no additional advantage to the working of the clamps.
Whenever you're dealing with the brand's mechanical clamps, it is recommended to use a coupling grease like Mobil XTC.
Yes, carbon steel clamps from Destaco are zinc plated for withstanding & minimising wear against harsh industrial environments. For applications that require clamping in outdoor conditions, stainless steel variants are also available.
Please note that the item you have bought is a 115V.