DESTACO 2010-SR Vertical Hold Down Clamp, Flanged Base, Solid Bar With Toggle Lock, 1400 lb Holding Cap.
  • Model: 2010-SR
  • Item: AJ8AVC

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

DESTACO 2010-SR Vertical Hold Down Clamp, Flanged Base, Solid Bar With Toggle Lock, 1400 lb Holding Cap. | AJ8AVC
Hover to zoom
In Stock: 30+ units
£111.28 / unit
Get it by Fri, Jun 5
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemVertical Hold Down Clamp
    Base Length2.53
    Base StyleFlanged
    Base Width2.62
    Handle StyleStraight
    Holding Capacity1400.56
    MaterialCarbon Steel
    Movement66
    Opening78
    OrientationVertical
    Overall Height10
    Bar StyleSolid

    Shipping Info:

    Ship weight (kg) 1.15
    Ship height (cm)17.78
    Ship length (cm)12.4
    Ship width (cm)5.18
    Country of OriginUS

    Product Details:

    • Destaco 2010-SR is a vertical hold-down toggle locking clamp with a long handle to provide greater hand clearance. It has a maximum holding capacity of 1400 lb (more than two times the capacity of Destaco legacy models).
    • It features rugged carbon-steel construction with a solid-bar arm that can open to a maximum of 78 degrees and comes equipped with a spindle that contacts the workpiece vertically.