DESTACO 2010-SBR Vertical Hold Down Clamp, Straight Base, Solid Bar With Toggle Lock, 1400 lb Holding Cap.
  • Model: 2010-SBR
  • Item: AJ8AVH

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom
In Stock: 30+ units
$136.74 / unit
Get it by Wed, Jun 10
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemVertical Hold Down Clamp
    Base Length2.53
    Base StyleStraight
    Handle StyleStraight
    Holding Capacity1400.56
    MaterialCarbon Steel
    Movement66
    Opening78
    OrientationVertical
    Overall Height9.08
    Bar StyleSolid

    Shipping Info:

    Ship weight (kg) 1.15
    Ship height (cm)17.78
    Ship length (cm)12.4
    Ship width (cm)5.18
    Country of OriginUS