Our customers love us!

DESTACO 2010-S Vertical Hold Down Clamp, Flanged Base, Solid Bar, 1400 lb Holding Cap.
  • Model: 2010-S
  • Item: AJ8BEB

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

DESTACO 2010-S Vertical Hold Down Clamp, Flanged Base, Solid Bar, 1400 lb Holding Cap. | AJ8BEB
Hover to zoom
In Stock: 30+ units
£54.81 / unit
Get it by Thu, Jun 4
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemVertical Hold Down Clamp
    Bar Width (In.)1.13
    Base Length2.53
    Base StyleFlanged
    Base Width2.62
    Handle StyleStraight
    Holding Capacity1400
    MaterialCarbon Steel
    Movement66
    Opening78
    OrientationVertical
    Overall Height9.08
    Overall Length7.51
    Spindle Thread SizeM10x1.5
    Bar StyleSolid

    Shipping Info:

    Ship weight (kg) 1.15
    Ship height (cm)17.78
    Ship length (cm)12.4
    Ship width (cm)5.18
    Country of OriginUS

    Product Details:

    • Destaco 2010-S is a carbon-steel-made vertical hold down clamp featuring over 2 times the holding capacity of the 210 Series. It has a flanged base for easy mounting, a solid bar with a maximum opening angle of 78 degrees and a straight handle with an opening angle of 66 degrees.
    • This Destaco hold down clamp provides large hand clearance for improved safety, has a maximum load-holding capacity of 1400 lb (635 kg) and is widely used in light machining, assembling and woodworking applications.