DESTACO 2002-UBR Vertical Hold Down Clamp, Straight Base, U-Bar With Toggle Lock, 600 lb Holding Cap.
  • Model: 2002-UBR
  • Item: AJ8AZE

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

Hover to zoom
In Stock: 30+ units
£66.91 / unit
Get it by Fri, Jul 17
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemVertical Hold Down Clamp
    Bar Width (In.)0.5
    Base Length1.36
    Base StyleStraight
    Handle StyleStraight
    Holding Capacity606.98
    MaterialCarbon Steel
    Movement66
    Opening75
    OrientationVertical
    Overall Height5.28
    Overall Length4.27
    Spindle Thread Size1/4 M6
    Bar StyleU-Bar

    Shipping Info:

    Ship weight (kg) 0.25
    Ship height (cm)9.3
    Ship length (cm)6.71
    Ship width (cm)2.84
    Country of OriginUS