DESTACO 2002-S Vertical Hold Down Clamp, Flanged Base, Solid Bar, 600 lb Holding Cap.
  • Model: 2002-S
  • Item: AJ8BDX

DESTACODESTACO

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

DESTACO 2002-S Vertical Hold Down Clamp, Flanged Base, Solid Bar, 600 lb Holding Cap. | AJ8BDX
Hover to zoom
In Stock: 30+ units
£34.58 / unit
Get it by Fri, Jun 5
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Also shipping to

    Product Specifications:

    ItemVertical Hold Down Clamp
    Bar Width (In.)0.5
    Base Length1.36
    Base StyleFlanged
    Base Width1.52
    Handle StyleStraight
    Holding Capacity600
    MaterialCarbon Steel
    Movement66
    Opening75
    OrientationVertical
    Overall Height4.72
    Overall Length4.27
    Spindle Thread SizeM6x1.0
    Bar StyleSolid

    Shipping Info:

    Ship weight (kg) 0.22
    Ship height (cm)9.3
    Ship length (cm)6.71
    Ship width (cm)2.84
    Country of OriginUS