-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | ESD Susceptibility Label |
---|---|
Height | 2" |
Language | English |
Legend/Background Color | Black/Yellow |
---|---|
Material | Self-Adhesive Vinyl |
Width | 2" |
Height (cm) | 5.08 |
---|---|
Length (cm) | 10.67 |
Width (cm) | 10.67 |
HS Code | 3919102055 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.25 |
Please note that the item you have bought is a 115V.