• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

DENIOS K17-3852

DENIOS K17-3852

In Stock
£4998.77 / unit
Get it by Fri, Oct 25
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: K17-3852
  • Item: CD2HFN
  • Cross Ref: 8RAP6
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-uk
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Non Combustible Drum Locker
Depth 36"
Drum Capacity 55 gal.
Fire Rating Yes
Height 73"
Load Capacity 1200 lb.
Material Welded Steel
Storage Capacity (2) 55 gal. Drums
Sump Capacity 66 gal.
Width 54"

Shipping Info:

Ship weight (kg) 207