DBI-SALA 8102001 | AE4TBP | 5MNY6

DBI-SALA 8102001 Confined Space Winch 60 Feet Gallon Steel

Model: 8102001
Item: AE4TBP
Cross Ref: 5MNY6
In Stock

£2161.64

Payment Methods

Product Specifications:

Item Confined Space Winch
Color Blue
Height 12"
Length 15"
Material Aluminum With A Medium Density Polyethylene Cover
Max. Working Load 350 lb.
Type Personnel 2 Way
Width 13"
Winch Cable Length 60 ft.
Winch Cable Material Galvanized Steel
Winch Cable Tensile Strength 7000 lb.

Shipping Info:

Ship weight (kg) 18.55
Ship height (cm) 33.02
Ship length (cm) 39.37
Ship width (cm) 34.61
HS code 8425390100
Country of Origin US

Product Details:

  • Raising/Lowering Speed (12-1/2 fpm)
  • Winch Cable Dia. (1/4")