Sign In

DAYTON PP1000L5BG AC 3-Phase 1/2 HP Motor

In Stock
Item: AG9XGN
Model: PP1000L5BG
Cross Ref: 23AU30

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$748.19 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item AC,3-Phase,1/2 HP,Motor

Shipping Information

Height (cm) 33.78
Length (cm) 37.59
Width (cm) 37.59
Country Of Origin CN
Weight (kg) 12.15
UPC 190735175965

Explore Products

Please note that the item you have bought is a 115V.

Agree