Sign In

DAYTON PP1000L4WG AC 1-Phase 1/2 HP Motor

In Stock
Item: AG9XGM
Model: PP1000L4WG
Cross Ref: 23AU27

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$709.78 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item AC,1-Phase,1/2 HP,Motor

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Country Of Origin CN
Weight (kg) 0.405
UPC 190735175958

Explore Products

Please note that the item you have bought is a 115V.

Agree