-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Sheath, Rollexit Wheel |
---|
Fits Brand | Dayton |
---|
Height (cm) | 3.56 |
---|---|
Length (cm) | 6.1 |
Width (cm) | 3.56 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.0045 |
UPC | 190735306185 |
Please note that the item you have bought is a 115V.