DAYTON 7CN58 Dc Gearmotor 310 Rpm 90v Tenv

Model: 7CN58
Item: AF3GVT
In Stock

£449.88

Payment Methods

Product Specifications:

Item DC Gearmotor
Bearings Ball on Case, Ball on Motor
Brushes Externally Replaceable
Enclosure TENV
Finish Powder Coated
Full Load Amps 0.30
Gear Case Die Cast Aluminum
Gear Ratio 10:1
Gear Type Helical and Spur
Housing Material Die Cast Aluminum
Input HP 1/12
Insulation Class B
Keyway Size 3/16" Square x 1-1/8"
Length Less Shaft 8-15/32"
Lubrication Grease Filled
Max. Ambient Temp. 40 Degrees C
Max. Torque 14.1 in.-lb.
Motor Frame Non Standard
Motor Type Permanent Magnet DC
Mounting All Position
Nameplate RPM 310
No Load RPM 310
Overall Length 9-23/32"
Overhung Load 132.3 lb.
Replacement Brushes 23L585
Reversible Shaft Output Yes
Rotation Reversible
RPM Range 251 to 500
Seals Bearing
Shaft Single Output
Shaft Orientation Parallel
Thermal Protection None
Voltage 90VDC

Shipping Info:

Ship weight (kg) 4.13
Ship height (cm) 2.54
Ship length (cm) 2.54
Ship width (cm) 2.54
HS code 8501312000
Country of Origin KR