-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Float Switch, Mechanical |
---|---|
Connection | Plug |
Cord Length | 30ft. |
Float Dia. | 2-5/8" |
Float Length | 4-5/8 In. |
Float Material | ABS |
HP @ 1 Phase - 230V | 2 |
Max. Amps Running | 15 |
Max. Temp. | 140 F |
Max. Voltage | 250 |
Mounting Bracket Material | Plastic |
---|---|
Pumping Range Min./Max. | 7 to 28 |
Specific Gravity | 0.6 |
Switch Type | Normally Open |
Tether Length Min.-Max. (In.) | 3 to 18 |
Type | Tether |
VA Rating | 460 |
Voltage | 230 |
Wire Gauge | 14 |
Height (cm) | 11.43 |
---|---|
Length (cm) | 21.84 |
Width (cm) | 21.84 |
HS Code | 8536509065 |
Country Of Origin | US |
---|---|
Weight (kg) | 1.62 |
UPC | 190735369838 |
Please note that the item you have bought is a 115V.