Sign In

DAYTON 6PNV0 Float Switch Mechanical 230 Vac 20 Feet

In Stock
Item: AF2AKH
Model: 6PNV0

Get it by Apr 4, Thursday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$164.88 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Float Switch, Mechanical
Connection Plug
Cord Length 20ft.
Float Dia. 2-5/8"
Float Length 4-5/8 In.
Float Material ABS
HP @ 1 Phase - 230V 2
Max. Amps Running 15
Max. Temp. 140 F
Max. Voltage 250
Mounting Bracket Material Plastic
Pumping Range Min./Max. 7 to 28
Specific Gravity 0.6
Switch Type Normally Open
Tether Length Min.-Max. (In.) 3 to 18
Type Tether
VA Rating 460
Voltage 230
Wire Gauge 14

Product Details

    • Max. Water Level Adjustment (28)
    • Min. Water Level Adjustment (7)

Shipping Information

Height (cm) 11.43
Length (cm) 21.84
Width (cm) 21.59
HS Code 8536509065
Country Of Origin US
Weight (kg) 1.26
UPC 190735369784

Certifications

certificatecertificate

Explore Products

Please note that the item you have bought is a 115V.

Agree