-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Air Curtain Cabinet |
---|---|
Depth | 12.5" |
Height | 15.75" |
Material | Painted Steel |
---|---|
Width | 60" |
Height (cm) | 48.26 |
---|---|
Length (cm) | 160.02 |
Width (cm) | 39.37 |
HS Code | 8414901080 |
Country Of Origin | TH |
---|---|
Weight (kg) | 27.45 |
UPC | 190735360972 |
Please note that the item you have bought is a 115V.