-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hand Truck Nose Plate Expander Kit |
---|---|
Load Capacity | 300 lb. |
Material | Steel |
Overall Depth | 12" |
---|---|
Overall Width | 19" |
Height (cm) | 22.86 |
---|---|
Length (cm) | 48.26 |
Width (cm) | 38.1 |
HS Code | 8716905060 |
Country Of Origin | TW |
---|---|
Weight (kg) | 8.3925 |
UPC | 190735360385 |
Please note that the item you have bought is a 115V.