-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Buffing Wheel |
---|---|
Arbor Hole | 5/8" |
Diameter | 8" |
Material | Cotton |
Number of Plies | 25 |
---|---|
Style | Center Sewn |
Thickness | 1/4" |
Height (cm) | 10.16 |
---|---|
Length (cm) | 20.32 |
Width (cm) | 21.59 |
HS Code | 5911900080 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.45 |
UPC | 190735359679 |
Please note that the item you have bought is a 115V.