-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Roller Support Stand |
---|---|
Color | Gray |
Depth | 14" |
Height Range | 23 1/4 to 37" |
Load Capacity | 2000 lb. |
---|---|
Material | Steel |
Type | Horizontal Head |
Width | 16.25" |
Height (cm) | 12.7 |
---|---|
Length (cm) | 56.64 |
Width (cm) | 57.4 |
HS Code | 8466100175 |
Country Of Origin | CN |
---|---|
Weight (kg) | 22.365 |
UPC | 190735359655 |
Please note that the item you have bought is a 115V.