• Get fast delivery to
  • We source any American MRO part
  • Payment in 30 days buyers

DAYTON 5Z077 Arbor Press, 4 Ton

DAYTON 5Z077 Arbor Press, 4 Ton

In Stock
£670.58 / unit
Get it by Fri, Oct 25
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

Finalize your delivery options in checkout.

Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

  • Model: 5Z077
  • Item: AE7KVN
  • Option to pay via Bank Transfer
  • We accept RFQs and Purchase Orders
  • Pay by Invoice viahsbc-uk
  • Live customer support (7am - 5pm CET)

Product Specifications:

Item Arbor Press
Anvil Dia. Work Area (In.) 9-1/2"
Base Size 10-3/4 x 21-"/8"
Construction Cast Iron
Depth 21.125"
Force in Tons 4
Height 27.25"
Max. Work Height (In.) 15-3/4"
Ram Dimensions (In.) 1-3/4 x 1-3/4"
Range of Slot Widths (In.) 3/4" to 2-3/4"
Swing 16-3/4"
Table Work Surface 10 x 10-1/4"
Width 10.75"

Shipping Info:

Ship weight (kg) 102.78
Ship height (cm) 60.45
Ship length (cm) 36.58
Ship width (cm) 82.3
HS code 8462998020
Country of Origin CN

Product Details:

  • Ram Hole Dia. x Depth (In.) (1/2 x 1")
  • Dayton 5Z077 is an arbor press is designed for squeezing, riveting, punching, flattening and bending operations in machine shops, automotive repair shops and workshops.
  • It features a magnetic insert to hold punch, a removable 4-position rotating anvil to hold workpieces of different sizes and shapes, and a large-toothed rack used with pinion to convert rotary motion into straight-line motion.
  • This high-quality Dayton arbor press is made with cast iron and can apply a maximum force of 4 tons.