DAYTON 5WRT1 Master Link Sub Assembly Working Load Limit 9100Lb 3/4 In

Model: 5WRT1
Item: AE7BRV
In Stock

£38.15/ unit

(ex. VAT)
Available to ship today (10+ units)
  • Email your RFQ or Purchase Order
  • 30-day credit terms via hsbc-uk
  • Order quickly and safely online
  • Live customer support (8am - 5pm GMT)

Product Specifications:

Item Master Link Sub Assembly
Chain Size 3/4
Finish Powder Coat
Grade 80
Material Steel
Shape Oblong
Trade Size 3/4"
Working Load Limit 9100 lb.

Shipping Info:

Ship weight (kg) 1.59
Ship height (cm) 5.08
Ship length (cm) 19.05
Ship width (cm) 13.97
HS code 7315900000
Country of Origin CN