-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Jet Pump Motor |
---|---|
Bearings | Ball |
Body Dia. | 5.625" |
Enclosure | Open Dripproof |
Frame | 56C |
Full Load Amps | 9.8/4.9 |
HP | 3/4 |
Hz | 60 |
Insulation Class | B |
Max. Ambient Temp. | 40 Degrees C |
Motor Application | Pumps |
Motor Design | Capacitor-Start |
Motor Enclosure Design | Open Dripproof |
Motor Mounting Position | Horizontal or Vertical Shaft Down |
Motor Mounting Type | Face |
Motor Shaft Design | Keyed |
Motor Shaft Rotation | CW/CCW |
Motor Sub Application | Jet Pumps |
---|---|
Motor Thermal Protection | Auto |
Motor Type | Capacitor-Start |
Mounting | Face |
Mounting Position | Vertical (Shaft Down) or Horizontal |
Nameplate RPM | 3450 |
Nominal Efficiency | 70.3% |
Phase | 1 |
Rotation | CW/CCW |
RPM Range | 3001-3600 |
Service Factor | 1.50 |
Shaft Dia. | 5/8" |
Shaft Length | 1.875" |
Shaft Type | Keyed |
Thermal Protection | Auto |
Voltage | 115/230 |
Height (cm) | 23.62 |
---|---|
Length (cm) | 42.42 |
Width (cm) | 22.86 |
HS Code | 8501406040 |
Country Of Origin | CN |
---|---|
Weight (kg) | 8.55 |
UPC | 190735345436 |
Please note that the item you have bought is a 115V.