DAYTON 5K476 Motor 2hp Jet Pump
  • Model: 5K476
  • Item: AE4FXG

DAYTONDAYTON
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

DAYTON 5K476 Motor 2hp Jet Pump | AE4FXG
Hover to zoom
In Stock
£500.76 / unit

Order online and get 5% off Use code FAB5

Get it by Wed, Apr 15
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemJet Pump Motor
    BearingsBall
    Body Dia.6.438"
    EnclosureOpen Dripproof
    Frame56J
    Full Load Amps21.2/10.6
    HP2
    Hz60
    Insulation ClassB
    Max. Ambient Temp.40 Degrees C
    Motor ApplicationPumps
    Motor DesignCapacitor-Start
    Motor Enclosure DesignOpen Dripproof
    Motor Mounting PositionHorizontal or Vertical Shaft Down
    Motor Mounting TypeFace
    Motor Shaft DesignThreaded
    Motor Sub ApplicationJet Pumps
    Motor Thermal ProtectionAuto
    Motor TypeCapacitor-Start
    MountingFace
    Mounting PositionVertical (Shaft Down) or Horizontal
    Nameplate RPM3450
    Nominal Efficiency75.4%
    Phase1
    RotationCCWSE
    RPM Range3001-3600
    Service Factor1.20
    Shaft Dia.5/8"
    Shaft Length2.375"
    Shaft TypeThreaded
    Thermal ProtectionAuto
    Voltage115/230
    Motor Shaft RotationCCWSE

    Shipping Info:

    Ship weight (kg) 16.69
    Ship height (cm)27.69
    Ship length (cm)42.93
    Ship width (cm)22.86
    HS code8501406040
    Country of OriginCN