|   

Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £

DAYTON 4Z006 Speed Reducer C-face 56c 10 1

Model: 4Z006
Item: AE2QQK
Cross Reference:
£446.66

In Stock

Add to Cart
Product Specifications
Product Specifications
Item Speed Reducer
Bearings Ball
Bore Dia. 5/8"
Duty Standard
Finish Powdered Epoxy Paint
Frame 56C
Gear Material Hardened and Ground Steel
Gear Type Worm
Housing Material Cast iron
Input RPM 1750
Lubrication Klubersynth UH1 6-460
Max. Input HP 0.75
Max. Torque 182 in.-lb.
Mounting Any Position Except Input Motor Shaft Up
Nominal Output RPM 175
Nominal Ratio 10:1
Number of Stages 1
Output Shaft Dia. 5/8"
Output Torque @ 1 HP 182 in.-lb.
Output Torque @ 1/2 HP 102 in.-lb.
Output Torque @ 1/3 HP 75 in.-lb.
Output Torque @ 1/40 HP 3600
Output Torque @ 3/4 HP 155 in.-lb.
Overhung Load 275 lb.
Pinion Material Hardened Steel
Rotation Forward/Reversible
Seal Type Double Lip
Shaft Orientation Right Angle
Single/Double Output Double Output
Solid/Hollow Output Shaft Solid
Speed Reducer Type C-Face
Worm Center Distance 1.33"
Worm Gear Material Bronze
Max. Output Torque 182 in.-lb.
Online - Live Chat