-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Direct Drive Axial Exhaust Ventilator |
---|---|
Base Height | 1 3/4" |
Base Length | 22" |
Base Top to Shroud (In.) | 6 1/4 |
Base Width | 22" |
CFM @ 0.000-In. SP | 1556 |
CFM @ 0.125-In. SP | 1437 |
CFM @ 0.250-In. SP | 1291 |
CFM @ 0.375-In. SP | 1055 |
CFM @ 0.500-In. SP | 672 |
CFM @ 0.625-In. SP | 538 |
CFM @ 0.750-In. SP | 386 |
CFM @ 0.875-In. SP | 231 |
Housing Material | Spun Aluminum |
Hz | 60 |
Max. BHP | 0.19 |
Max. Inlet Temp. | 120 Deg.F |
Max. Operating Amps | 2.4 |
Motor HP | 1/4 |
---|---|
Mounting Location | Roof Or Wall |
Overall Dia. | 28 5/8" |
Overall Height | 16 1/2" |
Phase | 1 |
Propeller Dia. | 12" |
Propeller Material | Aluminum |
Recommended Damper Size (In.) | 15 X 15 |
Requires | Roof Curb For New Installations |
RPM | 1750 |
Shaft Dia. Propeller End (In.) | 1/2 |
Sones @ 0.125-In. SP @ 5 Ft. | 5.1 |
Sones @ 0.250-In. SP @ 5 Ft. | 8.9 |
Speed Control | 1DGV3 |
Speed Controllable | Yes |
Type | Axial Direct Drive Downblast |
Voltage | 115 |
Height (cm) | 58.17 |
---|---|
Length (cm) | 83.06 |
Width (cm) | 83.06 |
HS Code | 8414596060 |
Country Of Origin | US |
---|---|
Weight (kg) | 19.8 |
UPC | 190735337806 |
Please note that the item you have bought is a 115V.