-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Direct Drive Axial Exhaust Ventilator |
---|---|
Base Height | 1 3/4" |
Base Length | 19" |
Base Top to Shroud (In.) | 5 1/2 |
Base Width | 19" |
CFM @ 0.000-In. SP | 550 |
CFM @ 0.125-In. SP | 465 |
CFM @ 0.250-In. SP | 347 |
CFM @ 0.375-In. SP | 255 |
CFM @ 0.500-In. SP | 189 |
Housing Material | Spun Aluminum |
Hz | 60 |
Max. BHP | 0.05 |
Max. Inlet Temp. | 120 Deg.F |
Max. Operating Amps | 0.9 |
Motor HP | 1/8 |
Mounting Location | Roof Or Wall |
---|---|
Overall Dia. | 24 5/8" |
Overall Height | 17" |
Phase | 1 |
Propeller Dia. | 10" |
Propeller Material | Aluminum |
Recommended Damper Size (In.) | 12 X 12 |
Requires | Roof Curb For New Installations |
RPM | 1750 |
Shaft Dia. Propeller End (In.) | 1/2 |
Sones @ 0.125-In. SP @ 5 Ft. | 10.5 |
Sones @ 0.250-In. SP @ 5 Ft. | 13.2 |
Speed Control | 1DGV1 |
Speed Controllable | Yes |
Type | Axial Direct Drive Downblast |
Voltage | 115 |
Height (cm) | 54.86 |
---|---|
Length (cm) | 77.98 |
Width (cm) | 77.98 |
HS Code | 8414519060 |
Country Of Origin | US |
---|---|
Weight (kg) | 15.3 |
UPC | 190735337783 |
Please note that the item you have bought is a 115V.