DAYTON 4VMD1 U-boat Platform Truck 2000 Lb. 61 Inch Length
  • Model: 4VMD1
  • Item: AD9XAM

DAYTONDAYTON
GENUINE AMERICAN BRAND

We guarantee a 100% American Brand Item. If the product is not Genuine American then we will refund your purchase price. No questions asked!

DAYTON 4VMD1 U-boat Platform Truck 2000 Lb. 61 Inch Length | AD9XAM
Hover to zoom
In Stock
£531.00 / unit

Order online and get 5% off Use code FAB5

Get it by Wed, Apr 15
Delivery Options

Delivery Options

Estimated Arrival Estimated Cost

    Finalize your delivery options in checkout.

    Arrival dates and shipping costs shown above are estimates. See exact dates and costs and select your preferred shipping option during checkout.

    Product Specifications:

    ItemU-Boat Platform Truck
    ColorRed
    Caster Wheel Dia.8"
    Caster Wheel MaterialPolyurethane
    Caster Wheel Type(2) Rigid, (4) Swivel
    Caster Wheel Width2"
    Deck Height11.75"
    Deck Length60"
    Deck TypeWood
    Deck Width16"
    FinishPowder Coat
    Frame MaterialSteel
    Gauge10
    Handle TypeSingle Bend
    Load Capacity2000 lb.
    Number of Caster Wheels6
    Overall Height61"
    Overall Length61"
    Overall Width16"
    Deck MaterialWood
    Caster Configuration(2) Rigid, (4) Swivel

    Shipping Info:

    Ship weight (kg) 53.52
    Ship height (cm)35.56
    Ship length (cm)163.83
    Ship width (cm)46.99
    HS code8716805010
    Country of OriginCN