-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Plenum Fan |
---|---|
Bearing Type | Ball |
Frame Depth | 27-1/2" |
Frame Finish | Baked Enamel |
Frame Height | 42 In. |
Frame Material | Steel |
Frame Width | 42 In. |
Max. Inlet Temp. | 150 Deg.F |
Max. Wheel RPM | 1620 |
Mounting Position | Horizontal |
---|---|
Remarks | Unit is Without Motor and Drive Package |
Shaft Centerline Height (In.) | 21 |
Shaft Dia. | 1-11/16" |
Shaft Extension Beyond Frame (In.) | 4-1/2 |
Type | Less Drive Package |
Wheel Diameter | 30 1/2" |
Wheel Material | Steel |
Height (cm) | 120.65 |
---|---|
Length (cm) | 125.73 |
Width (cm) | 105.41 |
HS Code | 8414596060 |
---|---|
Country Of Origin | US |
Weight (kg) | 170.55 |
Please note that the item you have bought is a 115V.