-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | General Purpose Motor |
---|---|
Bearings | Ball |
Duty | Continuous |
Efficiency Group | NEMA Premium(R) |
Frame | 284T |
Frame Material | Cast Iron |
Full Load Amps | 66.1-59.8/29.9 |
Green Certification or Other Recognition | NEMA Premium Rated |
HP | 25 |
Hz | 60 |
Insulation Class | F |
Length Less Shaft | 18.75" |
Max. Ambient Temp. | 40 Degrees C |
Motor Application | General Application |
Motor Design | 3-Phase |
Motor Enclosure Design | Open Dripproof |
Motor Mounting Position | Horizontal |
Motor Mounting Type | Rigid Base |
Motor Shaft Design | Keyed |
---|---|
Motor Shaft Rotation | CW/CCW |
Motor Thermal Protection | None |
Mounting | Base |
Nameplate RPM | 1770 |
Nominal Efficiency | 93.6% |
Number of Speeds | 1 |
Overall Length | 23.38" |
Phase | 3 |
Rotation | CW/CCW |
RPM Group | 1701-1800 |
RPM Range | 1701-1800 |
Service Factor | 1.15 |
Shaft Dia. | 1.875" |
Shaft Length | 4.625" |
Voltage | 208-230/460 |
Warranty | 3 Years |
Height (cm) | 45.47 |
---|---|
Length (cm) | 53.34 |
Width (cm) | 74.42 |
HS Code | 8501528040 |
---|---|
Country Of Origin | BR |
Weight (kg) | 171.9 |
Please note that the item you have bought is a 115V.